Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vast 10 Light Flush Mount With Chrome Finish

  • Mfr # 5078C24C

  • Zoro # G912669347


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
16 in
Lamp Type
E12
Voltage
120V
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5078C24C
Zoro #
G912669347
UPC #
695320020298
Country of Origin
China

Dimensions

Length
16 in
Width
24 in
Height
16 in
Diameter
24 in

Details

Housing Finish
Chrome
Lamp Type
E12
Voltage
120V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Color
Chrome
Housing Material
Metal
Installation Location
Indoor

Description

The brilliance of this Vast 10 Light Flush Mount will certainly hypnotize your guests. Add this to your entry space and see it diffuse a welcoming glow. The high sparkle this flush-mounted luminaire has will deliver timeless elegance to your floor plan. For brightness adjustment and mood enhancement, pair this with a dimmer switch.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.