
Vast 13 Light Down Chandelier With Chrome Finish
Mfr # 5078P24C (Clear)
Zoro # G112669604
product price: $359.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
13
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5078P24C (Clear)
Zoro #
G112669604
UPC #
695320012873
Country of Origin
China
Dimensions
Diameter
24 in
Length
24 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
13
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Color
Chrome
Material
Metal
Voltage
120V
Installation Location
Indoor
Description
The Vast 13 Light Chandelier casts a romantic and magical vibe to a room. This down chandelier in chrome is designed with a glamorous style as presented by the cascading crystal strands and the dripping clear crystal beads. Complementing the classy look are candelabra bulbs concealed underneath the curtains of crystals.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.