
Vast 17 Light Down Chandelier With Chrome Finish
Mfr # 5078P32C (Clear)
Zoro # G712669509
product price: $544.99
/eaKey Features
Fixture Type
Down Chandelier
Lamp Quantity
17
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5078P32C (Clear)
Zoro #
G712669509
UPC #
695320013177
Country of Origin
China
Dimensions
Length
32 in
Diameter
32 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
17
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Material
Metal
Color
Chrome
Voltage
120V
Installation Location
Indoor
Description
The Vast 17 Light Chandelier is a stunning light source with boundless elegance. This down chandelier has a chrome finish and an oversized 32 inch middle circular frame dripping with crystal drops. Cascading strands of crystals are also present to conceal the candelabra bulbs. Opt for this chandelier if you want to add an air of grace and elegance to your space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.