
Vast 3 Light Chandelier With Chrome Finish
Mfr # 5078P12C
Zoro # G712669271
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
3
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5078P12C
Zoro #
G712669271
UPC #
695320039580
Country of Origin
China
Dimensions
Diameter
12 in
Length
12 in
Details
Fixture Type
Chandelier
Lamp Quantity
3
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Material
Metal
Voltage
120V
Color
Chrome
Installation Location
Indoor
Description
The Vast 3 Light Pendant will captivate you with its brilliance. Although compact in size, this 12 inch crystal chandelier is capable of drawing eyes with its chrome metal frame, cascading strands of mini crystals, and dripping clear crystal beads. This light source is perfect for those who wish to add elegance to their space with something that is a little more demure.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.