Zoro Homepage

Veil LED Flush Mount With Chrome Finish

  • Mfr # 5613C20ST-R

  • Zoro # G412667874


product price: $564.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Stainless Steel
Color temp
4000
Length
20 in
Lamp Type
Flush Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5613C20ST-R
Zoro #
G412667874
UPC #
695320023534
Country of Origin
China

Dimensions

Length
20 in
Width
20 in
Height
14 in

Details

Housing Finish
Stainless Steel
Color temp
4000
Lamp Type
Flush Mount
Voltage
120 V
Lumens
1768
Watts
34 W
Dimmable
Yes (Dimmer Not Included)
Finish
Stainless Steel

Description

Enrich your interior design with the addition of the Vienna 20 inch LED Flush Mount. This energy-efficient lighting option is packed with brilliance. The chrome canopy has a mirror finish that reflects the glittering beauty radiated by the semi-flush crystal-embellished ring light source. Dangling right at the center are gorgeous strands of faceted crystal beads. This modern glam chandelier will, no doubt, provide your space with an air of sophistication and elegance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.