
Verbena 3 Light Chandelier With Pewter Finish
Mfr # 9950P16-3-221
Zoro # G812667917
product price: $70.19
/eaKey Features
Fixture Type
Chandelier
Lamp Quantity
3
Housing Finish
Pewter
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9950P16-3-221
Zoro #
G812667917
UPC #
695320041897
Country of Origin
China
Details
Fixture Type
Chandelier
Lamp Quantity
3
Housing Finish
Pewter
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Pewter
Description
This striking Verbena 3 Light Chandelier displays a sleek metal frame with a rich pewter tone. Three candelabra bulbs are strategically positioned in this sculpted piece. With this fixture's trendy appeal, you can place this in any room in your home and give that space an instant update.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.