
Verbena 5 Light Chandelier With Pewter Finish
Mfr # 9950P21-5-221
Zoro # G712667864
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
5
Housing Finish
Pewter
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9950P21-5-221
Zoro #
G712667864
UPC #
695320041903
Country of Origin
China
Details
Fixture Type
Chandelier
Lamp Quantity
5
Housing Finish
Pewter
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Pewter
Description
Lovers of organic design will have their eyes glued to this elegant spherical lighting. The Verbena 5 Light Chandelier in Pewter is a large pendant chandelier of transitional design. It features five candelabra bulbs and a spherical open metal frame with just the right balance of sharp edges and smooth curves.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.