
Veronique 12 Light Chandelier With Chrome Finish
Mfr # 1057P32-12-601
Zoro # G912667596
product price: $1,016.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
12
Housing Finish
chrome
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1057P32-12-601
Zoro #
G912667596
UPC #
695320067859
Country of Origin
China
Dimensions
Diameter
32 in
Length
32 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
12
Housing Finish
chrome
Lamp Type
G9
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
40 W
Finish
chrome
Material
Metal
Voltage
120V
Color
chrome
Installation Location
Indoor
Description
The Veronique 12 Light Chandelier is an oversized light fixture measuring 32 inches in diameter. It is designed with a sophisticated beauty that can turn any room into a breathtaking space. If you find your sitting area looking basic and feeling blah, give it a sparkly lift with this modern, eye-catching halo chandelier. Don't worry about integrating this fixture into existing decor for it has a refined allure that will seamlessly match a multitude of interior design schemes.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.