
Veronique 16 Light Chandelier With Chrome Finish
Mfr # 1057P40-16-601
Zoro # G512667620
product price: $1,362.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
16
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1057P40-16-601
Zoro #
G512667620
UPC #
695320067873
Country of Origin
China
Dimensions
Diameter
40 in
Length
40 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
16
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
40 W
Finish
Chrome
Voltage
120V
Color
Chrome
Material
Metal
Installation Location
Indoor
Description
A true stunner, this crystal halo chandelier will lend a glorious glow to anywhere it is placed. The delicate and elegant Veronique 16 Light Chandelier features an oversized circular frame measuring 40 inches in diameter. The chrome frame is beautifully wrapped with glistening crystals. This bright and sparkly light fixture will look gorgeous above a dining table, on a formal sitting room, and even in your home's primary bedroom.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.