
Veronique 8 Light Chandelier With Chrome Finish
Mfr # 1057P24-8-601
Zoro # G212667685
product price: $626.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
8
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1057P24-8-601
Zoro #
G212667685
UPC #
695320067866
Country of Origin
China
Dimensions
Diameter
24 in
Length
24 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
8
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
40 W
Finish
Chrome
Voltage
120V
Color
Chrome
Material
Metal
Installation Location
Indoor
Description
Let the Veronique 8 Light Chandelier be the crown jewel in your dining room. This twinkling down chandelier makes hearts sing with its refined grace. The disc-shaped frame enveloped in glittering crystals measures 24 inches in diameter. The suspension height can be adjusted to fit your low or high ceiling. Add a dimmer switch and be able to adjust the luminous flux to create your preferred atmosphere.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.