
Victoria 1 Light Drum Shade Mini Pendant With Chrome Finish
Mfr # 5631P10C-R
Zoro # G912667749
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Length
10 in
Housing Finish
Chrome
Lamp Type
Halogen
Mounting
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5631P10C-R
Zoro #
G912667749
UPC #
695320024050
Country of Origin
China
Dimensions
Height
20 in
Length
10 in
Width
10 in
Details
Color
Chrome
Housing Finish
Chrome
Lamp Type
Halogen
Mounting
Rod
Voltage
120 V
Number of Lights
1
Light Type
Halogen
Style
Contemporary
Collection Name
Victoria
Chandelier/ Pendant Type
Drum Shade Mini Pendant
Number of Light Bulbs Required
1
Finish
Chrome
Description
Give your space a chic glow with this drum shade mini pendant with jewelry chain accent. This Victoria 1 Light Mini Pendant measures 10 inches in diameter and features chrome-finished metal rings forming a drum shade that encircles flowing jewelry chains. This sophisticated light fixture is the perfect final touch for elegant kitchen, bedroom, home office, or even in your powder room.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.