
Victoria 2 Light Drum Shade Mini Pendant With Chrome Finish
Mfr # 5631P8C-O
Zoro # G712667758
product price: $90.79
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Length
8 in
Housing Finish
Chrome
Lamp Type
Halogen
Mounting
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5631P8C-O
Zoro #
G712667758
UPC #
695320024081
Country of Origin
China
Dimensions
Height
20 in
Length
8 in
Width
8 in
Details
Color
Chrome
Housing Finish
Chrome
Lamp Type
Halogen
Mounting
Rod
Voltage
120 V
Number of Lights
2
Light Type
Halogen
Style
Contemporary
Collection Name
Victoria
Chandelier/ Pendant Type
Drum Shade Mini Pendant
Number of Light Bulbs Required
2
Finish
Chrome
Description
Add style and charm to any space with the Victoria 2 Light Pendant. This hanging light source features a stout shade made up of cut-out metal rings enveloping strands of jewelry chains that hide the bulb from view. The mini pendant measures 8 inches in diameter and 20 inches in height. Let this eye-catching light fixture deliver layered lighting plus interest and dimension to your space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.