Zoro Homepage

Victoria 4 Light Down Mini Pendant With Chrome Finish

  • Mfr # 5631P10C-O

  • Zoro # G612667643


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
10 in
Housing Finish
Chrome
Lamp Type
Halogen
Mounting
Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5631P10C-O
Zoro #
G612667643
UPC #
695320024043
Country of Origin
China

Dimensions

Height
33 in
Length
10 in
Width
10 in

Details

Color
Chrome
Housing Finish
Chrome
Lamp Type
Halogen
Mounting
Rod
Voltage
120 V
Number of Lights
4
Light Type
Halogen
Style
Contemporary
Collection Name
Victoria
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
4
Finish
Chrome

Description

Designed with refinement and modernity, the Victoria 4 Light Pendant showcases how visual pattern and texture can enhance the overall feel of a room. The vertical orientation of the metal frame with ring pattern can add height and a soft look to any space. Combined with strands of jewelry chains that drop from the center, this light source also brings a unique dimension to the room and gives a subtle sense of depth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.