Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vienna LED Flush Mount With Chrome Finish

  • Mfr # 5614C11ST

  • Zoro # G312667912


product price: $250.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Stainless Steel
Color temp
4000
Length
11 in
Lamp Type
Flush Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5614C11ST
Zoro #
G312667912
UPC #
695320023541
Country of Origin
China

Dimensions

Length
11 in
Width
11 in
Height
6 in

Details

Housing Finish
Stainless Steel
Color temp
4000
Lamp Type
Flush Mount
Voltage
120 V
Lumens
624
Watts
12 W
Dimmable
Yes (Dimmer Not Included)
Finish
Stainless Steel

Description

Add a touch of whimsy and luxury to your space with the Vienna 11 inch LED Flush Mount. This close-to-ceiling glittering light source will spark some romance and add elegance to the bedroom. A spiral formation of curves bordered with faceted clear crystals make up the playful elegance of this ceiling light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.