
Vogel 1 Light Down Mini Pendant With Antique Copper Finish
Mfr # 9612P11-1-128
Zoro # G412667751
product price: $88.00
/ea
Free Shipping & Returns
Key Features
Color
Antique Copper
Height
9 in
Length
9 in
Housing Finish
Antique Copper
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9612P11-1-128
Zoro #
G412667751
UPC #
695320027426
Country of Origin
China
Dimensions
Height
9 in
Length
9 in
Width
11 in
Diameter
11 in
Details
Color
Antique Copper
Housing Finish
Antique Copper
Lamp Type
Incandescent
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
E26
Style
Country/Rustic
Collection Name
Vogel
Shade Material
Metal
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Antique Copper
Material
Metal
Installation Location
Indoor
Description
Bring an element of rustic style to your interiors with the Vogel 11 inch 1 Light Pendant. This lighting option features a metal shade in antique copper finish. Ready to deliver warm and welcoming illumination, this light source can help you easily and affordably create a rustic retreat. Let the unfinished look of this fixture bring a layer of style and a vintage flair to your home.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful antique copper finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.