Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Drop 17 Light Drum Shade Chandelier With Chrome Finish

  • Mfr # 5005P48C(W-C)

  • Zoro # G912668777


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Length
15 in
Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
Bulb Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5005P48C(W-C)
Zoro #
G912668777
UPC #
695320004014
Country of Origin
China

Dimensions

Length
15 in
Width
48 in

Details

Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
Bulb Type
G9
Installation Location
Indoor

Description

Grace and elegance define this Water Drop 17 Light Chandelier. This oversized light fixture is styled with a 48 inch rectangular shade in black, white or silver. Underneath are crystal teardrops dangling with finesse. Soft, warm light is diffused by 17 bulbs. Switch up to this lighting option and impress your guests with the improved aesthetics of your space.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.