Zoro Homepage

Water Drop 4 Light Drum Shade Flush Mount With Chrome Finish

  • Mfr # 5006C10C-R (S)

  • Zoro # G812669072


product price: $144.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
10 in
Width
10 in
Lamp Type
G9
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5006C10C-R (S)
Zoro #
G812669072
UPC #
695320016260
Country of Origin
China

Dimensions

Length
10 in
Width
10 in
Height
10 in
Diameter
10 in

Details

Housing Finish
Chrome
Lamp Type
G9
Voltage
120V
Watts
40 W
Dimmable
Yes (Dimmer Not Included)
Finish
Silver
Housing Material
Metal
Color
Chrome
Installation Location
Indoor

Description

The Water Drop 4 Light Flush Mount can help you add a refined touch to your space. This light fixture has a 10 inch drum shade that envelopes strands of clear crystals. Designed with a classic look but with a modern attitude, this lighting option can make a lot of difference to your home. The Silver Shade can break the monotony of an all-white modern minimalist room. The White Shade is perfect for softening a dark or cramped space. The Black Shade is ideal for infusing depth and drama to a neutral space


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.