Zoro Homepage

Water Drop 5 Light Vanity Light With Chrome Finish

  • Mfr # 5005W32C-RC (W)

  • Zoro # G312668810


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
4 in
Length
6 in
Voltage
120V
Light Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5005W32C-RC (W)
Zoro #
G312668810
UPC #
695320016246
Country of Origin
China

Dimensions

Height
4 in
Length
6 in
Width
32 in

Details

Color
Chrome
Voltage
120V
Light Type
G9
Housing Material
Metal
Installation Location
Indoor

Description

Bring a splash of chic elegance to your bathroom with this Water Drop 5 Light Wall Sconce. This vanity light comes with a rectangular shade embellished with dangling crystal drops. This light fixture will not just boost the brightness in your master bath or powder room but will also give such compact space a gleaming update. Get this 5 Light wall sconce with white or silver shade.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.