
Water Drop 6 Light Drum Shade Chandelier With Chrome Finish
Mfr # 5006P18C-R(W)
Zoro # G312669213
product price: $376.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5006P18C-R(W)
Zoro #
G312669213
UPC #
695320002966
Country of Origin
China
Dimensions
Diameter
18 in
Length
18 in
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
Chrome
Material
Metal
Color
Chrome
Voltage
120V
Installation Location
Indoor
Description
Indulgent as it is beautiful, the Water Drop 6 Light Chandelier assures you of an intimate ambiance. Designed with magic and romance in mind, this 18 inch drum shade chandelier offers the right amount of light and whimsical beauty. Pick the White Shade for elegance that's classy and pure, the Silver Shade for modern sophistication, and the Black Shade for a bolder design with a hint of drama.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.