
Water Drop 9 Light Drum Shade Chandelier With Chrome Finish
Mfr # 5006P22C-R(W)
Zoro # G812669164
product price: $456.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
9
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5006P22C-R(W)
Zoro #
G812669164
UPC #
695320002997
Country of Origin
China
Dimensions
Diameter
22 in
Length
22 in
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
9
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
Chrome
Material
Metal
Voltage
120V
Color
Chrome
Installation Location
Indoor
Description
Quickly refresh the ambiance in your home by updating your lighting. Pick the Water Drop 9 Light Chandelier and allow its reflecting shimmer and sparkle add a dose of glam to your interiors. This drum shade chandelier features a 22 inch circular shade held by chrome-finished hardware. Hanging from the inside are charming crystal drops that diffuse light in sparkling finish.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.