Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weiss 8 Light Flush Mount With Chrome Finish

  • Mfr # 9969C12-8-601

  • Zoro # G812669041


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
12 in
Width
12 in
Lamp Type
Flush Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9969C12-8-601
Zoro #
G812669041
UPC #
695320042825
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Height
12 in

Details

Housing Finish
Chrome
Lamp Type
Flush Mount
Voltage
120 V
Watts
40 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome

Description

Looking for glam minus the flashy glitz? Then the Weiss 8 Light Flush Mount Chandelier is for you. This lighting fixture is designed with a 12 inch chrome-finished frame holding three tiers of faceted rectangular crystals. This close-to-ceiling lighting option brings in just the right amount of opulence without looking ostentatious and feeling too busy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.