Zoro Homepage

Windsor 1 Light Black Outdoor Ceiling Light

  • Mfr # 1695P7-1-101

  • Zoro # G312532982


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
Outdoor Hanging Light
Length
20 in
Height
7 in
Glass Finish
Black
Light Bulb Wattage
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1695P7-1-101
Zoro #
G312532982
UPC #
695320044492
Country of Origin
China

Dimensions

Length
20 in
Width
7 in
Height
7 in

Details

Bulb Base Type
Outdoor Hanging Light
Glass Finish
Black
Light Bulb Wattage
60 W
Frame Material
Metal
Dimmable
Yes (Dimmer Not Included)
Finish
Black
Glass Color
Clear
Voltage
120V
Mounting
Chain
Installation Location
Outdoor
Color
Black
Bulb Type
E26

Description

This breathtaking 1 Light Black Outdoor Ceiling Light is a beautiful piece from our Windsor Collection. With its sophisticated beauty and stunning details, it is sure to add the perfect touch to your decoration.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.