Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Windsor 1 Light Black Outdoor Wall Light

  • Mfr # 1695W6-1-101

  • Zoro # G712533008


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
6 in
Height
6 in
Length
17 in
Lamp Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1695W6-1-101
Zoro #
G712533008
UPC #
695320044508
Country of Origin
China

Dimensions

Width
6 in
Height
6 in
Length
17 in

Details

Voltage
120V
Lamp Type
E26
Fixture Housing Color
Black
Housing Material
Metal
Installation Location
Outdoor

Description

This breathtaking 1 Light Black Outdoor Wall Light is a beautiful piece from our Windsor Collection. With its sophisticated beauty and stunning details, it is sure to add the perfect touch to your decoration.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.