
Windsor 4 Light Black Outdoor Wall Light
Mfr # 1695W8-4-101
Zoro # G212532969
product price: $242.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
8 in
Height
8 in
Length
26 in
Fixture Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1695W8-4-101
Zoro #
G212532969
UPC #
695320044478
Country of Origin
China
Dimensions
Width
8 in
Height
8 in
Length
26 in
Details
Voltage
120V
Fixture Housing Color
Black
Lamp Type
E12
Housing Material
Metal
Installation Location
Outdoor
Description
This breathtaking 4 Light Black Outdoor Wall Light is a beautiful piece from our Windsor Collection. With its sophisticated beauty and stunning details, it is sure to add the perfect touch to your decoration.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.