1/4"-20 Socket Head Cap Screw, Socket, Chrome Plated Alloy Steel, 1-3/4 in Length, 10 PK
Mfr # MPB184
Zoro # G9504419
product price: $15.59
/pk 10, $1.56/eaKey Features
Socket Head
Hex Drive
Thread Size
1/4"-20
Material
Alloy Steel
Finish
Chrome Plated
System of Measurement
Inch
Fastener Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPB184
Zoro #
G9504419
UPC #
632393167888
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Screw Length
1-3/4 in
Length
1-3/4"
Dia./Thread Size
1/4"-20
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Chrome Plated
Head Type
Socket
Drive Type
Hex
System of Measurement
Inch
Fastener Thread Type
UNC
Features
Knurled
Description
SHCS Knrld,UNC Thread,1/4-20 1-3/4 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.