1/4"-28 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1 in Length, 10 PK
Mfr # MPB212
Zoro # G9504927
product price:Â $9.39
/pk 10, $0.94/eaKey Features
Hex Drive
Thread Size
1/4"-28
Material
Alloy Steel
Finish
Chrome Plated
System of Measurement
Inch
Fastener Thread Type
UNF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MPB212
Zoro #
G9504927
UPC #
632393169288
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-28
Screw Length
1 in
Length
1"
Dia./Thread Size
1/4"-28
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Chrome Plated
Drive Type
Hex
System of Measurement
Inch
Fastener Thread Type
UNF
Description
SHCS Knurled,UNF Thread,1/4-28 x 1 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.