3/8"-16 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1-1/2 in Length, 10 PK

  • Mfr # MPB240

  • Zoro # G9504960


product price:  $17.95
/pk 10, $1.80/ea

Key Features

Hex Drive
Thread Size
3/8"-16
Material
Alloy Steel
Finish
Chrome Plated
System of Measurement
Inch
Dia./Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPB240
Zoro #
G9504960
UPC #
632393170703
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Screw Length
1-1/2 in
Dia./Thread Size
3/8"-16
Length
1-1/2"

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Chrome Plated
Drive Type
Hex
System of Measurement
Inch
Fastener Thread Type
UNC

Description

SHCS Knurled,UNC,3/8-16x1-1/2",Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.