3/8"-16 Socket Head Cap Screw, Chrome Plated Alloy Steel, 3/4 in Length, 10 PK

  • Mfr # MPB237

  • Zoro # G9505021


product price: $11.85
/pk 10, $1.19/ea

Key Features

Hex Drive
Thread Size
3/8"-16
Material
Alloy Steel
Finish
Chrome Plated
System of Measurement
Inch
Dia./Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPB237
Zoro #
G9505021
UPC #
632393170550
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Screw Length
3/4 in
Dia./Thread Size
3/8"-16
Length
3/4"

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Chrome Plated
Drive Type
Hex
System of Measurement
Inch
Fastener Thread Type
UNC

Description

SHCS Knurled,UNC,3/8-16 x 3/4",Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products