Shop CY-CHROME
See all product information
Create Account
3/8"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 3/4 in Length, 10 PK
- Mfr # MPB249
- Zoro # G9505277
product price:Â
$
11.69
/pk 10, $1.17/ea
Key Features
Hex Drive
Thread Size
3/8"-24
Material
Alloy Steel
Finish
Chrome Plated
System of Measurement
Inch
Fastener Thread Type
UNF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPB249
- Zoro #
- G9505277
- UPC #
- 632393171151
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Chrome Plated
- Drive Type
- Hex
- System of Measurement
- Inch
- Fastener Thread Type
- UNF
Description
SHCS Knurled,UNF Thread,3/8-24x3/4 In.,PK10, Package Quantity 10