Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16"-18 Socket Head Cap Screw, Socket, Chrome Plated Alloy Steel, 7/8 in Length, 10 PK

  • Mfr # MPB216

  • Zoro # G9504796


product price: $10.55
/pk 10, $1.06/ea

Key Features

Socket Head
Hex Drive
Thread Size
5/16"-18
Material
Alloy Steel
Finish
Chrome Plated
System of Measurement
Inch
Dia./Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB216
Zoro #
G9504796
UPC #
632393169486
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Screw Length
7/8 in
Dia./Thread Size
5/16"-18
Length
7/8"

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Chrome Plated
Head Type
Socket
Drive Type
Hex
System of Measurement
Inch
Features
Knurled
Fastener Thread Type
UNC

Description

SHCS Knurld,UNC Thread,5/16-18x7/8 In.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.