5/16"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1-1/2 in Length, 10 PK
Mfr # MPB230
Zoro # G9505100
product price:Â $11.69
/pk 10, $1.17/eaKey Features
Hex Drive
Thread Size
5/16"-24
Material
Alloy Steel
Finish
Chrome Plated
System of Measurement
Inch
Length
1-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPB230
Zoro #
G9505100
UPC #
632393170222
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-24
Screw Length
1-1/2 in
Length
1-1/2"
Dia./Thread Size
5/16"-24
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Chrome Plated
Drive Type
Hex
System of Measurement
Inch
Fastener Thread Type
UNF
Description
SHCS Knurled,UNF,5/16-24 x 1-1/2 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.