5/16"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 2 in Length, 10 PK

  • Mfr # MPB232

  • Zoro # G9505268


product price: $13.39
/pk 10, $1.34/ea

Key Features

Hex Drive
Thread Size
5/16"-24
Material
Alloy Steel
Finish
Chrome Plated
System of Measurement
Inch
Dia./Thread Size
5/16"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB232
Zoro #
G9505268
UPC #
632393170338
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-24
Screw Length
2 in
Dia./Thread Size
5/16"-24
Length
2"

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Chrome Plated
Drive Type
Hex
System of Measurement
Inch
Fastener Thread Type
UNF

Description

SHCS Knurled,UNF Thread,5/16-24x2 In.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.