5/16"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 5/8 in Length, 10 PK
Mfr # MPB225
Zoro # G9505155
product price: $9.69
/pk 10, $0.97/eaKey Features
Hex Drive
Thread Size
5/16"-24
Material
Alloy Steel
Finish
Chrome Plated
System of Measurement
Inch
Length
5/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPB225
Zoro #
G9505155
UPC #
632393169943
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-24
Screw Length
5/8 in
Length
5/8"
Dia./Thread Size
5/16"-24
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Chrome Plated
Drive Type
Hex
System of Measurement
Inch
Fastener Thread Type
UNF
Description
SHCS Knurld,UNF Thread,5/16-24x5/8 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.