#8-32 Socket Head Cap Screw, Socket, Chrome Plated Alloy Steel, 1/2 in Length, 10 PK
Mfr # MPB189
Zoro # G9504470
product price: $7.95
/pk 10, $0.80/eaKey Features
Socket Head
Hex Drive
Thread Size
#8-32
Screw Length
1/2 in
Material
Alloy Steel
Finish
Chrome Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPB189
Zoro #
G9504470
UPC #
632393168120
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#8-32
Screw Length
1/2 in
Dia./Thread Size
#8-32
Thread Length
Fully Threaded
Length
1/2"
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Chrome Plated
Head Type
Socket
Drive Type
Hex
System of Measurement
Inch
Fastener Thread Type
UNC
Features
Knurled
Thread Style
Fully Threaded
Description
SHCS Knurled,UNC Thread,8-32 x 1/2 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.