Shop CY-CHROME

Grade 8, 5/16"-24 Hex Head Cap Screw, Chrome Plated Steel, 2 in L, 10 PK

  • Mfr # MPB535

  • Zoro # G9505758


product price:  $35.19
/pk 10, $3.52/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Chrome Plated
Thread Style
Fully Threaded
Standards
DIN 961
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MPB535
Zoro #
G9505758
UPC #
632393175296
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-24
Fastener Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Chrome Plated
Thread Style
Fully Threaded
Standards
DIN 961
Item
Hex Head Cap Screw
Thread Type
UNF (Fine)
Screw Industry Standards
DIN 961

Description

Hex Head Cap Screw,UNF,5/16-24x2 In.,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.