Zoro Homepage

Jam Nut, 1/2"-13, Steel, Grade 2, Chrome Plated, 5/16 in Ht, 5 PK

  • Mfr # MPB1442

  • Zoro # G9506056


product price: $5.49
/pk 5, $1.10/ea
Sold in multiples of 2 for $10.98

Key Features

Hex Type
Jam Hex
Material
Steel
Material Grade/Class
Grade 2
Finish
Chrome Plated
Hex Height
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB1442
Zoro #
G9506056
UPC #
632393583091
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-13
Hex Height
5/16 in
Hex Width
3/4 in

Details

Item
Jam Nut
Hex Type
Jam Hex
Material
Steel
Material Grade/Class
Grade 2
Finish
Chrome Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Direction
Right
Thread Type
UNC

Description

Jam Nut,UNC Thread,1/2-13,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.