Zoro Homepage

Jam Nut, 1/2"-20, Steel, Grade 2, Chrome Plated, 5/16 in Ht, 5 PK

  • Mfr # MPB1443

  • Zoro # G9506029


product price: $5.29
/pk 5, $1.06/ea
Sold in multiples of 2 for $10.58

Key Features

Hex Type
Jam Hex
Material
Steel
Material Grade/Class
Grade 2
Finish
Chrome Plated
Hex Height
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB1443
Zoro #
G9506029
UPC #
632393583107
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-20
Hex Height
5/16 in
Hex Width
3/4 in

Details

Item
Jam Nut
Hex Type
Jam Hex
Material
Steel
Material Grade/Class
Grade 2
Finish
Chrome Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Direction
Right
Thread Type
UNF

Description

Jam Nut,UNF Thread,1/2-20,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.