Jam Nut, 1/4"-20, Steel, Grade 2, Chrome Plated, 5/32 in Ht, 10 PK
Mfr # MPB1434
Zoro # G9505846
product price: $8.35
/pk 10, $0.84/eaKey Features
Hex Type
Jam Hex
Material
Steel
Material Grade/Class
Grade 2
Finish
Chrome Plated
Hex Height
5/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPB1434
Zoro #
G9505846
UPC #
632393583015
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Hex Height
5/32 in
Hex Width
7/16 in
Details
Item
Jam Nut
Hex Type
Jam Hex
Material
Steel
Material Grade/Class
Grade 2
Finish
Chrome Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Direction
Right
Thread Type
UNC
Description
Jam Nut,UNC Thread,1/4-20,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.