Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jam Nut, 5/16"-18, Steel, Grade 2, Chrome Plated, 3/16 in Ht, 10 PK

  • Mfr # MPB1436

  • Zoro # G9506001


product price: $7.89
/pk 10, $0.79/ea

Key Features

Hex Type
Jam Hex
Material
Steel
Material Grade/Class
Grade 2
Finish
Chrome Plated
Hex Height
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB1436
Zoro #
G9506001
UPC #
632393583039
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Hex Height
3/16 in
Hex Width
1/2 in

Details

Item
Jam Nut
Hex Type
Jam Hex
Material
Steel
Material Grade/Class
Grade 2
Finish
Chrome Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Direction
Right
Thread Type
UNC

Description

Jam Nut,UNC Thread,5/16-18,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.