Shop CY-CHROME
See all product information
Create Account
Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Chrome Plated, 5/16 in Ht, 10 PK
- Mfr # MPB1688
- Zoro # G9506406
product price:Â
$
8.35
/pk of 10, $0.84/ea
Sold in multiples of 2Â pks for
$16.70
Key Features
Hex Type
Thin Light Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPB1688
- Zoro #
- G9506406
- UPC #
- 632393668828
- Country of Origin
- Taiwan, Province of China
- Item
- Lock Nut
- Hex Type
- Thin Light Hex
- Lock Type
- Nylon Insert
- Material
- Steel
- Material Grade/Class
- Grade 2
- Finish
- Chrome Plated
- Standards
- ASME B18.16.6
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Type
- UNC
Dimensions
- Thread Size
- 1/2"-13
- Hex Height
- 5/16 in
- Hex Width
- 3/4 in
Description
Lock Nut,Thin,UNC Thread,1/2-13,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.