Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 2, Chrome Plated, 9/32 in Ht, 10 PK
Mfr # MPB1685
Zoro # G9506467
product price: $7.35
/pk 10, $0.74/eaKey Features
Hex Type
Thin Light Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPB1685
Zoro #
G9506467
UPC #
632393668798
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-24
Hex Height
9/32 in
Hex Width
9/16 in
Details
Item
Lock Nut
Hex Type
Thin Light Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Chrome Plated
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Description
Lock Nut Thin,UNF Thread,3/8-24,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.