Slotted Spanner Hex Slotted Nut, 1/2"-13, Steel, Grade 2, Chrome Plated, 7/16 in Ht, 5 PK

  • Mfr # MPB1681

  • Zoro # G9506248


product price: $7.39
/pk 5, $1.48/ea

Key Features

Hex Type
Standard Hex
Lock Type
Slotted Spanner
Material
Steel
Material Grade/Class
Grade 2
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB1681
Zoro #
G9506248
UPC #
632393668750
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-13
Hex Height
7/16 in
Hex Width
3/4 in

Details

Item
Hex Slotted Nut
Hex Type
Standard Hex
Lock Type
Slotted Spanner
Material
Steel
Material Grade/Class
Grade 2
Finish
Chrome Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Direction
Right
Thread Type
UNC
Color
Chrome

Description

Slotted Nut,UNC Thread,1/2-13,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.