Slotted Spanner Hex Slotted Nut, 1/4"-20, Steel, Grade 2, Chrome Plated, 7/32 in Ht, 10 PK

  • Mfr # MPB1673

  • Zoro # G9506108


product price: $10.99
/pk 10, $1.10/ea

Key Features

Hex Type
Standard Hex
Lock Type
Slotted Spanner
Material
Steel
Material Grade/Class
Grade 2
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB1673
Zoro #
G9506108
UPC #
632393668637
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Hex Height
7/32 in
Hex Width
7/16 in

Details

Item
Hex Slotted Nut
Hex Type
Standard Hex
Lock Type
Slotted Spanner
Material
Steel
Material Grade/Class
Grade 2
Finish
Chrome Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Direction
Right
Thread Type
UNC
Color
Chrome

Description

Slotted Nut,UNC Thread,1/4-20,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.