Slotted Spanner Hex Slotted Nut, 7/16"-14, Steel, Grade 2, Chrome Plated, 3/8 in Ht, 5 PK
Mfr # MPB1679
Zoro # G9506257
product price: $7.49
/pk 5, $1.50/eaKey Features
Hex Type
Standard Hex
Lock Type
Slotted Spanner
Material
Steel
Material Grade/Class
Grade 2
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPB1679
Zoro #
G9506257
UPC #
632393668682
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
7/16"-14
Hex Height
3/8 in
Hex Width
11/16
Details
Item
Hex Slotted Nut
Hex Type
Standard Hex
Lock Type
Slotted Spanner
Material
Steel
Material Grade/Class
Grade 2
Finish
Chrome Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Direction
Right
Thread Type
UNC
Color
Chrome
Description
Slotted Nut,UNC Thread,7/16-14,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.