Zoro Homepage

Floor Marking Tape, 1" W, 150 ft., Vinyl

  • Mfr # 9-30006

  • Zoro # G513355731


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Series
CyFlect
Tape Backing Material
Vinyl
Retroreflective Grade
Prismatic
Tape Color
White, Green/Yellow
Tape Thickness
4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-30006
Zoro #
G513355731
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tape Thickness
4 mil
Tape Core Diameter
3 in
Imperial Tape Width
1 in
Imperial Tape Length
150 ft

Details

Item
Floor Marking Tape
Series
CyFlect
Tape Backing Material
Vinyl
Retroreflective Grade
Prismatic
Tape Color
White, Green/Yellow
Tape Pattern
Honeycomb Pattern
Tape Properties
Non-Toxic, Reflective
Tape Brand
CyFlect
Glow In The Dark
Yes
Fluorescent
Yes
Adhesive Properties
Aggressive Adhesive
Maximum Tape Performance Temperature
120 Degrees F
Tape Finish
Gloss
Product Form
Continuous Roll
Minimum Tape Performance Temperature
-10 Degrees F
Tape Resistance Properties
Moisture Resisitant

Description

Floor Marking Tape, Continuous Roll, Honeycomb Pattern, White, Green/Yellow, 1 in, 150 ft, Not Applicable, 4 mil, Vinyl, CyFlect, Not Applicable, Series CyFlect, Glow In The Dark Yes, Retroreflective Grade Prismatic, Tape Finish Gloss, Tape Core Diameter 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.