Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Clothing Tape, Vinyl, 1 in W., 150 ft L.

  • Mfr # 9-30007

  • Zoro # G613355686


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Width
1 in
Length
150 ft
Series
CyFlect
Tape Core Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-30007
Zoro #
G613355686
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
1 in
Length
150 ft
Tape Core Diameter
3 in
Imperial Tape Width
1 in
Imperial Tape Length
150 ft

Details

Item
Reflective Clothing Tape
Material
Vinyl
Series
CyFlect
Retroreflective Grade
Prismatic
Tape Backing Material
Vinyl
Tape Pattern
Honeycomb Pattern
Tape Color
White, Green/Yellow
Environment
Indoor and Outdoor
Tape Brand
CyFlect
Glow In The Dark
Yes
Tape Properties
Non-Toxic, Reflective
Adhesive Properties
Non-Adhesive
Fluorescent
Yes
Tape Resistance Properties
Moisture Resisitant
Tape Finish
Gloss
Product Form
Continuous Roll
Minimum Tape Performance Temperature
-10 Degrees F
Maximum Tape Performance Temperature
120 Degrees F
Border Color
Green
Installation Method
Sewn
Main Color
Green
ANSI Class
Not Rated
Reflective Tape Type
Prismatic

Description

Reflective Clothing Tape, Standards Not Applicable, ANSI Class Not Rated, Material Vinyl, Installation Method Sewn, Main Color Green, Width 1 in, Reflective Tape Type Prismatic, Border Color Green, Length 150 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.