Zoro Homepage

Reflective Clothing Tape, Vinyl, 2 in W., 150 ft L.

  • Mfr # 9-30009

  • Zoro # G113355735


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Width
2 in
Length
150 ft
Series
CyFlect
Tape Backing Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-30009
Zoro #
G113355735
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
2 in
Length
150 ft
Tape Core Diameter
3 in
Imperial Tape Length
150 ft
Imperial Tape Width
2 in

Details

Item
Reflective Clothing Tape
Material
Vinyl
Series
CyFlect
Tape Backing Material
Vinyl
Tape Color
White, Green/Yellow
Retroreflective Grade
Prismatic
Tape Pattern
Honeycomb Pattern
Glow In The Dark
Yes
Tape Brand
CyFlect
Tape Properties
Non-Toxic, Reflective
Minimum Tape Performance Temperature
-10 Degrees F
Maximum Tape Performance Temperature
120 Degrees F
Tape Finish
Gloss
Product Form
Continuous Roll
Adhesive Properties
Non-Adhesive
Fluorescent
Yes
Tape Resistance Properties
Moisture Resisitant
Installation Method
Sewn
Main Color
Green
Reflective Tape Type
Prismatic
Border Color
Green
ANSI Class
Not Rated

Description

Reflective Clothing Tape, Standards Not Applicable, ANSI Class Not Rated, Material Vinyl, Installation Method Sewn, Main Color Green, Width 2 in, Reflective Tape Type Prismatic, Border Color Green, Length 150 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.