Zoro Homepage

Black OEM Stereo Headphone

  • Mfr # ACM70B

  • Zoro # G612512073


product price: $9.49
/ea

Key Features

Material
Foam
Cable Length
6 ft
Features
Lightweight, Adjustable Headband; Adjustable headband
Height
6.5 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACM70B
Zoro #
G612512073
UPC #
646422300047
Country of Origin
China

Dimensions

Cable Length
6 ft
Height
6.5 in
Width
5 in
Length
1.8 in
Driver Size
1.06 in

Details

Material
Foam
Item
Headphone
Features
Lightweight, Adjustable Headband; Adjustable headband
Corded/Wireless
Corded
Application
PC, Smartphone, Gaming Device
Ear Cushion Material
Foam
Host Interface
Mini-phone (3.5mm)
Sound Mode
Stereo
Earpiece Type
Binaural
Earpiece Design
Over-the-head
Green Environmental Attribute
Environmentally Friendly
Min. Frequency Response
20 Hz
Max. Frequency Response
20 kHz
Frequency Response
20 Hz to 20 kHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.