Zoro Homepage

Bluetooth headset HS 1500BT

  • Mfr # HS1500BT

  • Zoro # G512434574


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Features
Mute Light Indicator, Padded Headband, Durable, Rotating Microphone, Plug and Play, Busylight, Flip to Mute, Comfortable, Secure Fit, Environmental Noise Cancellation (ENC), Unified Communication, Lightweight
Includes
USB-A Bluetooth Dongle, USB-C Charging Cable (6 ft), User Guide
Width
2.4"
Charging Interface
USB Type-C
Earpiece Design
Over-the-head, On-ear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1500BT
Zoro #
G512434574
UPC #
646422301693
Country of Origin
China

Dimensions

Width
2.4"
Driver Size
1.57 in

Details

Features
Mute Light Indicator, Padded Headband, Durable, Rotating Microphone, Plug and Play, Busylight, Flip to Mute, Comfortable, Secure Fit, Environmental Noise Cancellation (ENC), Unified Communication, Lightweight
Includes
USB-A Bluetooth Dongle, USB-C Charging Cable (6 ft), User Guide
Item
Headset
Charging Interface
USB Type-C
Earpiece Design
Over-the-head, On-ear
Minimum Frequency Response
20 Hz
Batteries Required
Yes
Battery Rechargeable
Yes
Earpiece Controls
Mute, Answer/End, Volume
Adjustable Headband
Yes
Microsoft Teams Certification
Yes
Earpiece Type
Binaural
Charging Method
Cable
Zoom Certification
Yes
Ear Cushion Material
Leatherette
Active Noise Canceling (ANC)
Yes
Compatibility
Skype for Business, Zoom, Slack, Google Meet
Microphone Design
Boom
Impedance
32 Ohm
Maximum Frequency Response
20 kHz
Wireless Operating Distance
100 ft
Connectivity Technology
Wireless
Noise Canceling
Yes
Hi-Res Audio
Yes
Package Contents
CA Essential Wireless Headset USB-A Bluetooth Dongle USB-C Charging Cable (6 ft) User Guide
Wireless Technology
Bluetooth
Sound Mode
Stereo
Platform Supported
Mac, PC
Max. Frequency Response
20 kHz
Application
Music, Call Center, Airport, Business, Classroom, Home, Notebook, Tablet, Smartphone, Voice Call, Computer, Office
Min. Frequency Response
20 Hz
Rechargeable Battery
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.