Zoro Homepage

CA Essential USB headset

  • Mfr # HS2000

  • Zoro # G912434518


product price: $81.25
/ea
Free Shipping & Returns

Key Features

Cable Length
7 ft
Features
Lightweight, Durable, Busylight, Secure Fit, Plug and Play, Comfortable, LED Indicator, Tangle-free Cable, Adjustable Microphone, Padded Headband, Microphone Mute, Adjustable Headband, Passive Noise Cancellation
Includes
USB Type-A to Type C Adapter, User Guide
Minimum Frequency Response
20 Hz
Compatibility
USB-A & USB-C Equipped Phones, Tablets, PC, Mac, Laptops
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2000
Zoro #
G912434518
UPC #
646422301624
Country of Origin
China

Dimensions

Cable Length
7 ft

Details

Features
Lightweight, Durable, Busylight, Secure Fit, Plug and Play, Comfortable, LED Indicator, Tangle-free Cable, Adjustable Microphone, Padded Headband, Microphone Mute, Adjustable Headband, Passive Noise Cancellation
Includes
USB Type-A to Type C Adapter, User Guide
Item
Headset
Minimum Frequency Response
20 Hz
Compatibility
USB-A & USB-C Equipped Phones, Tablets, PC, Mac, Laptops
Package Contents
Essential USB Computer Headset, USB Type-A to Type C Adapter, User Guide
Integrated Microphone
Yes
Maximum Frequency Response
20 kHz
Microphone Technology
Uni-directional, Noise Cancelling
Microphone Design
Boom
Sound Mode
Stereo
Earpiece Type
Binaural
Noise Canceling
Yes
Connectivity Technology
Wired
Host Interface
USB Type A
Earpiece Design
Over-the-head
Min. Frequency Response
20 Hz
Max. Frequency Response
20 kHz
Detachable Microphone
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.